Rush+ Small, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Black, Yellow Frame, Frameless

  • Mfr # 40253

  • Zoro # G4882258


product price:  $13.89
/ea

Key Features

Frame Type
Frameless
Frame Color
Black, Yellow
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Tpr
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40253
Zoro #
G4882258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Narrow
Temple-to-Temple Width
125 mm

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Frame Color
Black, Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Tpr
Foam Lined
No
Series
Rush+ Small
Frame Style
Wraparound
Standards
ANSI Z87.1-2010
Gender
Unisex
X-Ray Detectable
No
Includes
Lens Cleaning Bag
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Metal Detectable
No
Arm Color
Black/Yellow
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
TPR
For Small Heads Designation
H
Arm Material
Polycarbonate, Rubber
Adjustable Pieces
Nose Bridge
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Flexible, Non-Slip, Soft

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Platinum, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Yellow, Eyewear Size Narrow, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Yellow/Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lens Cleaning Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.