Shop All Safety Glasses
Bolle Safety
Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 40073
Zoro # G4437291
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Silver
- Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nickel-Free Metal
Product Information
- Brand Bolle Safety
- MFR # 40073
- Zoro # G4437291
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Description
Safety Glasses, Series Silium, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size M, Frame Material Nickel-Free Metal, Lens Material Polycarbonate, Temple Color Silver Metal, Temple Style Flexible, Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Bag
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE 5 lb Fire Extinguisher For Kitchen US Coast Guard Agency Approval (21005753MTL)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1106KAS3YLW)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (TRYOTGPSF)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (40300)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40074)
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40053)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21306)
- Bolle Safety Eye Protection