Zoro Homepage

Safety Glasses, Clear Lens

  • Mfr # RUSHMN10U

  • Zoro # G616153562


product price: $7.55
/ea

Key Features

Lens Material
Polycarbonate
Lens Coating
Platinum
Lens Color
Clear
Arm Color
Clear
Series
Rush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSHMN10U
Zoro #
G616153562
UPC #
840276708602
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Material
Polycarbonate
Lens Coating
Platinum
Lens Color
Clear
Arm Color
Clear
Series
Rush

Description

Safety Glasses, Series Rush, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Lens Material Polycarbonate, Includes Anti-Fog Solution, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.