Safety Glasses, Clear Lens
Mfr # RUSPSN10U
Zoro # G316153619
product price: $14.15
/eaKey Features
Lens Coating
Platinum
Lens Color
Clear
Lens Material
Polycarbonate
Arm Color
Black/Dark Gray
Series
Rush+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUSPSN10U
Zoro #
G316153619
UPC #
840276709081
Country of Origin
Taiwan, Province of China
Details
Lens Coating
Platinum
Lens Color
Clear
Item
Safety Glasses
Lens Material
Polycarbonate
Arm Color
Black/Dark Gray
Series
Rush+
Description
Safety Glasses, Series Rush+, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Gray, Lens Material Polycarbonate, Includes Anti-Fog Solution, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.