Bolle Safety

Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch


product price: $16.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black/Gray
  • Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Black/Gray
Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined Brow and Eye Socket Foam Lining
Series Tracker
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating D3
Includes Microfiber Cleaning Pouch, Removable Elastic Adjustable Strap
Metal Detectable No
X-Ray Detectable No
Photochromatic Lens No
Includes No Lens Coatings No
Includes Anti-Static Lens Coating Yes
Infra-Red Light Scale Protection Designation R1
Visible Light Scale Protection L1
Includes Brow Lining Yes
Includes Padded Nose Piece Yes
Application General Purpose
Ultra-Violet Scale Protection Designation U2-6
Frame Type Full-Frame
Welding Shade Designation Not Rated for Welding Use
Includes Padded Arms Yes
Arm Tip Type Adjustable
Includes Scratch-Resistant Lens Coating Yes
Frame Style Wraparound
Brow Lining Material Polyurethane
Eye Socket Lining Material Polyurethane
Includes Eye Socket Lining Yes
Dielectric Protection Yes
Arm Color Black/Gray
Includes Anti-Fog Lens Coating Yes

Description

Safety Glasses, Series Tracker, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.