Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, M/L, Clear Lens

  • Mfr # RUSPMN11U

  • Zoro # G916153606


product price: $14.15
/ea

Key Features

Lens Color
Clear
Lens Material
Polycarbonate
Lens Coating
Platinum
Eyewear Size
M/L
Arm Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSPMN11U
Zoro #
G916153606
UPC #
840276708725
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M/L

Details

Lens Color
Clear
Item
Safety Glasses
Lens Material
Polycarbonate
Lens Coating
Platinum
Arm Color
Black/Red
Series
Rush+

Description

Safety Glasses, Series Rush+, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Red, Eyewear Size M/L, Lens Material Polycarbonate, Includes Anti-Fog Solution, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.