Shop BOLLE SAFETY
See all product information
Create Account
Safety Glasses, Smoke Lens, Black Frame, Full-Frame
- Mfr # HUSTLN20U
- Zoro # G815508682
product price:Â
$
15.65
/ea
Key Features
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
EVA, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HUSTLN20U
- Zoro #
- G815508682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Smoke
- Frame Type
- Full-Frame
- Frame Color
- Black
- Lens Material
- Polycarbonate
- Frame Material
- EVA, Nylon
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1-2020
- Arm Color
- Black
- Brow Lining Material
- Nylon
- Visible Light Scale Protection
- L3
- Ultra-Violet Scale Protection Designation
- U6
- For Small Heads Designation
- Not Rated for Small Heads
- Green Environmental Attribute
- Product Contains a Minimum of 70% Post-Consumer Recycled Content
Dimensions
- Eyewear Size
- Universal
Description
Safety Glasses, Series Not Applicable, Lens Color Smoke, Frame Color Black, Eyewear Size Universal, Frame Material EVA, Nylon, Lens Material Polycarbonate, Standards ANSI Z87.1-2020
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.