Safety Glasses, Smoke Lens
Mfr # RUSHMN20U
Zoro # G216153559
product price: $8.65
/eaKey Features
Lens Material
Polycarbonate
Lens Color
Smoke
Lens Coating
Platinum
Arm Color
Smoke
Series
Rush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUSHMN20U
Zoro #
G216153559
UPC #
840276708633
Country of Origin
Taiwan, Province of China
Details
Lens Material
Polycarbonate
Lens Color
Smoke
Lens Coating
Platinum
Item
Safety Glasses
Arm Color
Smoke
Series
Rush
Description
Safety Glasses, Series Rush, Lens Color Smoke, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Lens Material Polycarbonate, Includes Anti-Fog Solution, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.