Safety Goggles, CSP Lens, Anti-Fog & Anti-Scratch, Direct Vented, Nylon Strap, Pilot Series

  • Mfr # 40275

  • Zoro # G4882151


product price:  $20.69
/ea

Key Features

Frame Material
Polycarbonate/TPR
Frame Color
Smoke
Lens Color
CSP
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40275
Zoro #
G4882151
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polycarbonate/TPR
Frame Color
Smoke
Lens Color
CSP
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Direct
ANSI Dust/Splash Rating
D4
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Pilot
Standards
ANSI Z87.1-2010
Foam Lined
No
Includes
Adjustable Strap
UV Protection
99.99% UVA/UVB
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Ultra-Violet Scale Protection Designation
U2, U3, U4, U5, U6
Visible Light Scale Protection
L1
Includes No Lens Coatings
No
Eye Socket Lining Material
TPR
Brow Lining Material
TPR
Band Material
Nylon
Venting Type
Direct
Nose Bridge Material
Polycarbonate, TPR
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
Yes
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
Yes
Adjustable Locations
Straps
Includes Brow Lining
Yes
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Lining Location
Brow, Eye Socket

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Band Material Nylon, Brow Lining Material TPR, Dielectric Protection Yes, Eye Socket Lining Material TPR, Eyewear Size Universal, Frame Color Gray, Frame Material Polycarbonate, TPR, Frame Style Wraparound, Gender Unisex, Includes Adjustable Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.