This item is Discontinued.

Bolle Safety Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens 40098

Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens (Discontinued)

  • Mfr # 40098
  • Zoro # G4602906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40098
Zoro #
G4602906
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
TPR
Frame Color
Black, Gray
Lens Color
Smoke
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
UV Protection
99.99% UVA/UVB
Frame Style
Traditional
Series
Due
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Foam Lined
Yes
X-Ray Detectable
No
Includes
Large Adjustable Neoprene Strap
Gender
Unisex
ANSI Dust/Splash Rating
D3
Photochromatic Lens
No
Metal Detectable
No
Brow Lining Material
Thermoplastic Resin
Eye Socket Lining Material
Thermoplastic Resin
Nose Bridge Material
TPR
Includes Anti-Static Lens Coating
No
Welding Shade Designation
Not Rated for Welding Use
Includes Anti-Fog Lens Coating
Yes
Includes Polarized Lens Coating
No
Visible Light Scale Protection
L1
Includes Eye Socket Lining
Yes
Dielectric Protection
Yes
Band Material
Neoprene
Adjustable Locations
Strap
Ultra-Violet Scale Protection Designation
U2-6
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Includes Brow Lining
Yes

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating D3, Band Material Neoprene, Brow Lining Material Thermoplastic Resin, Dielectric Protection Yes, Eye Socket Lining Material Thermoplastic Resin, Eyewear Size Universal, Frame Color Black/Gray, Frame Material TPR, Frame Style Traditional, Gender Unisex, Includes Large Adjustable Neoprene Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.