Silium+, Safety Glasses, Anti-Fog & Anti-Scratch, CSP Lens, Black, Gray Frame, Half-Frame

  • Mfr # 40239

  • Zoro # G1834966


product price:  $14.39
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40239
Zoro #
G1834966
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
130 mm

Details

Item
Safety Glasses
Lens Color
CSP
Frame Type
Half-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Silium+
Standards
ANSI Z87.1-2010
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Includes
Lens Cleaning Bag, Cord
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Arm Color
Black/Gray
Hinge Type
Barrel
Application
General Purpose
Padding Location
Nose Bridge, Temples
Temple Tip Features
Flexible, Non-Slip, Soft
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Adjustment Type
Internal Wire
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate, Rubber
Nose Bridge Material
TPR
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series Silium+, Gender Unisex, Lens Color CSP, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Indoor/Outdoor, Platinum, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Flexible, Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.