Zoro Homepage

Spectrum Safety Goggle Pc Smoke Platinum

  • Mfr # SPECTN20W

  • Zoro # G021908740


product price: $21.69
/ea
Sold in multiples of 5 for $108.45

Key Features

Lens Coating
Platinum
Standards
ANSI Z87.1-2020
Includes
Safety Googles
Frame Style
Vented - Indirect Ventilation
Frame Material
PC/TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPECTN20W
Zoro #
G021908740
UPC #
840276706578
Country of Origin
China

Details

Lens Coating
Platinum
Standards
ANSI Z87.1-2020
Includes
Safety Googles
Frame Style
Vented - Indirect Ventilation
Frame Material
PC/TPR
Lens Material
Polycarbonate
Lens Color
Smoke
Frame Color
Black / Yellow

Description

Spectrum Safety Goggle Pc Smoke Platinum

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.