Swift, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Blue Frame, Frameless

  • Mfr # SWIFTN20U

  • Zoro # G811974269


product price:  $5.19
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWIFTN20U
Zoro #
G811974269
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No
Temple-to-Temple Width
134 mm

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Swift
Standards
ANSI Z87.1-2020
Arm Tip Type
Wraparound
X-Ray Detectable
No
Includes Eye Socket Lining
No
Arm Color
Blue
Gender
Unisex
Photochromatic Lens
No
Hinge Type
Barrel
Dielectric Protection
No
Includes Padded Arms
No
Includes Padded Nose Piece
No
Metal Detectable
No
Includes Brow Lining
No
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Arm Material
Polycarbonate
Adjustable Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Fog Lens Coating
Yes
Visible Light Scale Protection
L3
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Flexible
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Swift, Gender Unisex, Lens Color Smoke, Lens Coating Platinum Lite, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.