Tryon OTG, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black/Blue Frame

  • Mfr # TRYOTGPSF

  • Zoro # G1725279


product price:  $23.39
/ea

Key Features

Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black/Blue
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRYOTGPSF
Zoro #
G1725279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
132 mm

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black/Blue
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, Rubber
Foam Lined
No
Series
Tryon OTG
Frame Style
OTG
Standards
ANSI Z87.1-2015, Z87
UV Protection
100% UVA/UVB
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Brow Lining Material
SBR
Includes Anti-Fog Lens Coating
Yes
Includes Padded Nose Piece
Yes
Includes Brow Lining
No
Includes No Lens Coatings
No
Arm Color
Black/Blue
Visible Light Scale Protection
L1
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
No
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
Yes
Includes Polarized Lens Coating
No
Dielectric Protection
Yes
Arm Material
Polycarbonate, Rubber
Arm Tip Type
Wraparound
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Lining Location
Brow
Adjustable Pieces
Temple
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate
Temple Tip Features
Flexible, Non-Slip, Soft
Temple Adjustment Type
Extendable
Includes Reader Lens
Reader Lens Not Included
Application
General Purpose
Padding Location
Nose Bridge, Temples

Description

Safety Glasses, Series Tryon OTG, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Platinum, Eyewear Frame Design OTG, Eyewear Frame Style Half-Frame, Frame Color Black/Blue, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Black, Blue, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1-2015, Z87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.