Shop BOLTING
See all product information
Create Account
Hydraulic Nut Splitter
- Mfr # HNS225
- Zoro # G124301851
product price:Â
$
3,623.99
/ea
Free Shipping & Returns
Key Features
Bolt Range
1-1/8 in to 1-1/2 in
Nominal Capacity
25 ton
Hex Size Range
1-11/16 in to 2-1/4 in
Weight
29 lb
Tool Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HNS225
- Zoro #
- G124301851
- UPC #
- 662536001007
- Country of Origin
- United States
Dimensions
- Hex Size Range
- 1-11/16 in to 2-1/4 in
- Overall Width
- 4.2 in
Details
- Bolt Range
- 1-1/8 in to 1-1/2 in
- Nominal Capacity
- 25 ton
- Weight
- 29 lb
- Tool Material
- Steel
- Item
- Hydraulic Nut Splitter
Description
Hydraulic Nut Splitter, Steel, Hex Size Range 1-11/16 in to 2-1/4 in, Bolt Range 1-1/8 in to 1-1/2 in, Nominal Capacity 25 ton, Oil Capacity Not Applicable, Overall Width 4.2 in, Weight 29 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.