Low Clearance Torque Wrench Link
- Mfr # TWL4-225
- Zoro # G624223851
product price:Â
$
4,247.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
2 1/4 in
Hex Size
2 1/4 in
Tool Series
TWLC
Nominal Torque (N-m) @ 10,000 psi
5,386 N-m
Weight
9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWL4-225
- Zoro #
- G624223851
- UPC #
- 662536636827
- Country of Origin
- United Kingdom
Dimensions
- Square Drive Size
- 2 1/4 in
- Hex Size
- 2 1/4 in
- Minimum Hex Size (in)
- 1 5/16 in
- Maximum Hex Size (in)
- 3 1/8 in
- Maximum Hex Size (mm)
- 80 mm
- Nose Radius
- 1.9 in
- Minimum Hex Size (mm)
- 33 mm
Details
- Tool Series
- TWLC
- Nominal Torque (N-m) @ 10,000 psi
- 5,386 N-m
- Weight
- 9 lb
- Tool Weight
- 9 lb
- Series
- TWLC
- Item
- Torque Wrench Link
- Compatible Manufacturer Drive Unit Number
- TWLC4
- Compatible Tool Series
- TWLC
- Nominal Torque (ft-lb) @ 10,000 psi
- 3,975 lb-ft
Description
Torque Wrench Link, Product Type Low Clearance Torque Wrench Link, Tool Series TWLC, Nominal Torque (N-m) @ 10,000 psi 5,386 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,975 lb-ft, Minimum Hex Size (in) 1 5/16 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 33 mm, Maximum Hex Size (mm) 80 mm, Hex Size 2 1/4 in, Compatible Tool Series TWLC, Compatible Manufacturer Drive Unit Number TWLC4, Material Steel, Nose Radius 1.9 in, Series TWLC, Socket Shape Hex, Tool Weight 9 lb, Weight 9 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.