Shop BOLTING
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Profile Hydraulic Torque Wrench
- Mfr # TWHC50
- Zoro # G314845417
product price:Â
$
43,507.99
/ea
Key Features
Nominal Torque (ft-lb) @ 10,000 psi
53,000 lb-ft
Series
TW
Compatible Tool Series
TW Series
Nominal Torque (N-m) @ 10,000 psi
71,858 N-m
Tool Weight
152 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWHC50
- Zoro #
- G314845417
- UPC #
- 662536668958
- Country of Origin
- United States
- Item
- Low Profile Hydraulic Torque Wrench
- Nominal Torque (ft-lb) @ 10,000 psi
- 53,000 lb-ft
- Series
- TW
- Compatible Tool Series
- TW Series
- Nominal Torque (N-m) @ 10,000 psi
- 71,858 N-m
- Tool Weight
- 152 lb
- Weight
- 152 lb
- Tool Series
- TW
- Compatible Manufacturer Drive Unit Number
- TWHC
Dimensions
- Square Drive Size
- 2 1/2 in
Description
Low Profile Hydraulic Torque Wrench, Product Type Torque Wrench, Tool Series TW, Nominal Torque (N-m) @ 10,000 psi 71,858 N-m, Nominal Torque (ft-lb) @ 10,000 psi 53,000 lb-ft, Minimum Hex Size (in) Not Applicable, Maximum Hex Size (in) Not Applicable, Minimum Hex Size (mm) Not Applicable, Maximum Hex Size (mm) Not Applicable, Hex Size Not Applicable, Compatible Tool Series TW Series, Compatible Manufacturer Drive Unit Number TWHC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.