Low-Profile Hydraulic Torque Wrenches
- Mfr # TWL4-065
- Zoro # G922785501
product price:Â
$
3,861.99
/ea
Free Shipping & Returns
Key Features
Minimum Hex Size (mm)
2.56 in
Minimum Hex Size (in)
2 9/16 in
Hex Size
2 9/16 in
Compatible Manufacturer Drive Unit Number
TWLC4
Compatible Tool Series
TWLC Series Low Clearance Torque Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWL4-065
- Zoro #
- G922785501
- UPC #
- 662536526807
- Country of Origin
- United States
Dimensions
- Minimum Hex Size (mm)
- 2.56 in
- Minimum Hex Size (in)
- 2 9/16 in
- Hex Size
- 2 9/16 in
- Maximum Hex Size (in)
- 2 9/16 in
- Nose Radius
- 2 in
- Maximum Hex Size (mm)
- 65 mm
Details
- Compatible Manufacturer Drive Unit Number
- TWLC4
- Compatible Tool Series
- TWLC Series Low Clearance Torque Wrench
- Weight
- 9 lb
- Series
- TWLC
- Item
- Low-Profile Hydraulic Torque Wrenches
- Nominal Torque (N-m) @ 10,000 psi
- 5,386 N-m
- Nominal Torque (ft-lb) @ 10,000 psi
- 3,975 lb-ft
- Tool Weight
- 4 kg
- Tool Series
- TWLC
Description
Low-Profile Hydraulic Torque Wrenches, Product Type Low Clearance Links, Tool Series TWLC, Nominal Torque (N-m) @ 10,000 psi 5,386 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,975 lb-ft, Minimum Hex Size (in) 2 9/16 in, Maximum Hex Size (in) 2 9/16 in, Minimum Hex Size (mm) 2.56 in, Maximum Hex Size (mm) 65 mm, Hex Size 2 9/16 in, Compatible Tool Series TWLC Series Low Clearance Torque Wrench, Compatible Manufacturer Drive Unit Number TWLC4, Material Steel, Nose Radius 2 in, Series TWLC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.