Zoro Homepage

Pneumatic Nut Runner

  • Mfr # NRP-30K

  • Zoro # G114921205


product price: $11,357.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
2,214 lb-ft
Free Speed
13 RPM
Duty Rating
Industrial Duty
Tool Weight
19 lb
Overall Length
423 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRP-30K
Zoro #
G114921205
UPC #
662536789912
Country of Origin
Poland

Dimensions

Overall Length
423 in
Drive Size
1 in

Details

Max. Torque
2,214 lb-ft
Free Speed
13 RPM
Duty Rating
Industrial Duty
Tool Weight
19 lb
Item
Pneumatic Nut Runner
Features
Automatic Switch-Off at Desired Torque, Easy Access Motor Switch to Change Drive Direction, High-Low Gear Two-Speed Design for Rapid Nut Rundown, High-Speed Continuous Rotation Speeds up Bolt Working Times, Pistol Grip Design for Easy Handling, Quiet Operation for Greater Operator Comfort, Robust Non-Impact Low Vibration Gearbox Design, Stepless Torque Adjustment Via Air Control Unit Large Easy Read Air Pressure Gauge, Unique Calibration for Each Tool with Certificate
Includes
Lubricator, Pressure Gauge, Pressure Regulator, Water Separator
Air Consumption
35 cfm
Power Source
Air Powered
Reaction Bar
No
Max. Air Pressure
90 psi
Standards
CA, CE
Handle Type
Pistol Grip
Air Pressure
90 psi
Fastening Torque
3,000 N-m
Throttle Type
Start Trigger

Description

Nutrunner, Drive Size 1 in, Torque Range 2214 to 140 lb-ft, Max. Torque 2,214 lb-ft, Free Speed 13 RPM, Air Pressure 90 psi, Air Consumption 35 cfm, Power Source Air-Powered, Max. Air Pressure 90 psi, Duty Rating Industrial Duty, Handle Type Pistol-Grip, Overall Length 423 in, Fastening Torque 2,212.7 ft-lb, Tool Weight 19 lb, Reaction Bar No, Throttle Type Start Trigger, Retainer Type Ball Detent, Includes Lubricator, Pressure Gauge, Pressure Regulator, Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.