Shop INGERSOLL-RAND

1/2" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM

  • Mfr # 1077XPA
  • Zoro # G3164217

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
54 ft.-lb.
Torque Range
10 to 45 ft.-lb.
Duty Cycle - Air Tools
General Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1077XPA
Zoro #
G3164217
UPC #
663023020273
Country of Origin
China
Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
54 ft.-lb.
Torque Range
10 to 45 ft.-lb.
Duty Cycle - Air Tools
General Duty
Free Speed
160 RPM
Throttle
Lever
Average CFM @ 15 Second Run Time
4.00
Item
Ratchet
Duty
General
Variable Speed
No
Air Inlet
1/4 in NPT Female
Reversing
Yes
Required Pressure
90 PSI
Exhaust
Adjustable
Min. Hose
3/8"
CFM @ Full Load
19.0
Retainer Type
Ball Detent
Tool Weight
2.8 lb
Air Consumption
4 cfm
Power Source
Air-Powered
Side to Center
1 1/2 in
Features
Increased Durability
Air Pressure
90 psi
Standards
All gov regulations and FDA certified
Exhaust Location
Bottom
Duty Rating
General Duty
Fastening Torque
54 ft-lb
Max. Air Pressure
90 psi
Min. Air Pressure
90 psi
Air Pressure - Maximum
90 psi
Air Pressure - Minimum
90 psi
Drive Shape
Square
Air Inlet Type
NPT
Tool Life
Long Lasting
Frequency of Use
Maintenance to Light Production
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Drive Size - Air Tools
1/2" Square
Length
11 in
Head Height
1-1/16"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
1/2"
Head Width
1-1/2"
Min. Hose Size
3/8 in
Overall Length
11 in
Drive Size
1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
11 in
Fits Chest Size
Increased Durability

Description

Ratchet, Air-Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 160 RPM, Fastening Torque 54 ft-lb, Duty Rating General Duty, Tool Brand Ingersoll Rand, Overall Length 11 in, Side to Center 1 1/2 in, Standards All gov regulations and FDA certified, Tool Weight 2.8 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.