Shop BOLTING
See all product information
Create Account
Pnuematic Hydraulic Pump, 67 cfm, 100 psi
- Mfr # RWP55-BS
- Zoro # G514702534
product price:Â
$
11,562.99
/ea
Free Shipping & Returns
Key Features
Sound Level - Maximum
92 dBA
Overall Height
19.8 in
Overall Width
16.6 in
Control Valve Function
Advance, Retract
Displacement @ 10,000 PSI
55 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP55-BS
- Zoro #
- G514702534
- UPC #
- 662536656795
- Country of Origin
- United States
- Item
- Pnuematic Hydraulic Pump
- Sound Level - Maximum
- 92 dBA
- Control Valve Function
- Advance, Retract
- Displacement @ 10,000 PSI
- 55 cu in/min
- Flow Rate - Maximum
- 465 cu in/min
- Media Intake Connection Type
- NPT
- Sound Level - Minimum
- 85 dBA
- Air Intake Pressure - Maximum
- 100 psi
- Air Consumption - Maximum
- 67 cfm
- Reservoir Capacity
- 2.5 gal
- Operating Pressure - Maximum
- 10,000 psi
- Features
- Internal Relief Valves
- Displacement @ 100 psi
- 465 cu in/min
- Displacement @ 5000 psi
- 90 cu in/min
- Control Valve Type
- 2-Position
- Actuation Type
- Pendant
Dimensions
- Overall Height
- 19.8 in
- Overall Width
- 16.6 in
- Media Intake Connection Size
- 1/4 in
- Overall Length
- 9.5 in
- Wire Rope Length
- 9.5 in
- Length
- 9.5 in
Description
Pnuematic Hydraulic Pump, Reservoir Capacity 2.5 gal, Air Intake Pressure - Maximum 100 psi, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 465 cu in/min, Displacement @ 5000 psi 90 cu in/min, Displacement @ 10,000 PSI 55 cu in/min, Sound Level - Maximum 92 dBA, Control Valve Type 2-Position, Actuation Type Pendant, Air Consumption - Maximum 67 cfm, Control Valve Function Advance, Retract, Features Internal Relief Valves, Flow Rate - Maximum 465 cu in/min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.