Shop BOLTING
See all product information
Create Account
Pnuematic Hydraulic Pump, 67 cfm, 100 psi
- Mfr # RWP55-4-BS
- Zoro # G614702540
product price:Â
$
10,586.99
/ea
Free Shipping & Returns
Key Features
Media Intake Connection Size
1/4 in
Operating Pressure - Maximum
10,000 psi
Air Consumption - Maximum
67 cfm
Media Intake Connection Type
NPT
Air Intake Pressure - Maximum
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP55-4-BS
- Zoro #
- G614702540
- UPC #
- 662536650496
- Country of Origin
- United States
- Item
- Pnuematic Hydraulic Pump
- Operating Pressure - Maximum
- 10,000 psi
- Air Consumption - Maximum
- 67 cfm
- Media Intake Connection Type
- NPT
- Air Intake Pressure - Maximum
- 100 psi
- Control Valve Function
- Advance, Retract
- Sound Level - Maximum
- 92 dBA
- Displacement @ 10,000 PSI
- 55 cu in/min
- Flow Rate - Maximum
- 465 cu in/min
- Reservoir Capacity
- 2.5 gal
- Features
- Internal Relief Valves
- Sound Level - Minimum
- 85 dBA
- Displacement @ 100 psi
- 465 cu in/min
- Actuation Type
- Pendant
- Includes
- 4-Wrench Manifold
- Displacement @ 5000 psi
- 90 cu in/min
- Control Valve Type
- 2-Position
Dimensions
- Media Intake Connection Size
- 1/4 in
- Overall Length
- 9.5 in
- Overall Width
- 16.6 in
- Overall Height
- 19.8 in
- Wire Rope Length
- 9.5 in
- Length
- 9.5 in
- Fits Chest Size
- Internal Relief Valves
Description
Pnuematic Hydraulic Pump, Reservoir Capacity 2.5 gal, Air Intake Pressure - Maximum 100 psi, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 465 cu in/min, Displacement @ 5000 psi 90 cu in/min, Displacement @ 10,000 PSI 55 cu in/min, Sound Level - Maximum 92 dBA, Control Valve Type 2-Position, Actuation Type Pendant, Air Consumption - Maximum 67 cfm, Control Valve Function Advance, Retract, Features Internal Relief Valves, Flow Rate - Maximum 465 cu in/min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.