PSI Hydraulic Hose
Mfr # TWH15-BS
Zoro # G514705320
product price: $1,263.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black/Green
Hose Fitting B Size
1/4 in
Safety Factor
2:1
Hose Fitting A Size
1/4 in
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWH15-BS
Zoro #
G514705320
UPC #
662536671224
Country of Origin
United States
Dimensions
Hose Length
15 ft
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Details
Hose Color
Black/Green
Item
Hydraulic Hose
Safety Factor
2:1
Hose Configuration
Coupled Assembly
Description
Hydraulic Hose, Hose Length 15 ft, Hose Color Black/Green, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.