1 in Dia., 12 in L, Steel Zinc Plated, 15 PK

  • Mfr # 100C1200WA2Z-15

  • Zoro # G514480586


product price:  $388.99
/pk 15, $25.93/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1 in
Material
Steel
Finish
Zinc Plated
Thread Size
1"-8
Thread Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100C1200WA2Z-15
Zoro #
G514480586
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1 in
Overall Length
12 in
Thread Size
1"-8
Thread Length
2-1/4 in

Details

Material
Steel
Finish
Zinc Plated
Thread
Coarse

Description

Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.