Power-Stud+ SD6 Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK

  • Mfr # 7633SD6-PWR
  • Zoro # G8723303
product price: 
$
397.99
/pk of 25, $15.92/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7633SD6-PWR
Zoro #
G8723303
UPC #
753527799598
Country of Origin
China
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Embedment In Concrete
2 1/2 in
Material Grade
316
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
Series
Power-Stud+ SD6
Material Grade/Class
316
Thread Style
Fully Threaded
Maximum Installation Torque
40 ft-lb
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Quality Standards
ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
Thread Type
Coarse
Minimum Installation Torque
40 ft-lb
Shell Material
Stainless Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
5/8"
Overall Length
5"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
3-1/4"
Maximum Material Thickness
1-1/8"
Thread Length
3 in
Washer Outside Diameter
1.3125 in
Nut Width
0.9375 in
Minimum Material Thickness
5 in
Wire Rope Length
5 in
Length
5 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5 in, Thread Length 3 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 1/4 in, Minimum Material Thickness 5 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.