Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Piece 3/4in Ogee Washers Class 30 Gray Iron Galvanized

  • Mfr # 75OW2G-1

  • Zoro # G314503607


product price: $16.15
/ea

Key Features

Material
Iron
Finish
Galvanized
Outside Diameter
3 in
Thickness
3/4 in
Washer Material Grade
Class 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75OW2G-1
Zoro #
G314503607
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
3 in
Thickness
3/4 in

Details

Material
Iron
Finish
Galvanized
Washer Material Grade
Class 30

Description

Ogee Washers are large, cast-iron washers that have a curved shape and are typically used in dock and wood construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.