
#10, 1-1/4 in, Brass Round Head Phillips Drive, 1000 PK
Mfr # 10D125PRHWSB-1000
Zoro # G614428181
product price: $812.99
/pk 1000, $0.81/ea
Free Shipping & Returns
Key Features
Round Head
Phillips Drive
Screw Size
#10
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D125PRHWSB-1000
Zoro #
G614428181
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1-1/4 in
Details
Head Type
Round
Drive
Phillips
Material
Brass
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.