
#10, 1 in, Brass Round Head Phillips Drive, 100 PK
Mfr # 10D100PRHWSB-100
Zoro # G514424627
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
Key Features
Round Head
Phillips Drive
Screw Size
#10
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10D100PRHWSB-100
Zoro #
G514424627
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
Head Type
Round
Drive
Phillips
Material
Brass
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.