#10-12, 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 200 PK

  • Mfr # 10D75PTHTSSS/A-200

  • Zoro # G514440856


product price:  $29.69
/pk 200, $0.15/ea

Key Features

Truss Head
Phillips Drive
Screw Size
#10-12
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D75PTHTSSS/A-200
Zoro #
G514440856
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-12
Fastener Length
3/4 in

Details

Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded

Description

Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products