#10-12, 3/4 in, Plain 316 Stainless Steel Truss Head Phillips Drive, 2000 PK

  • Mfr # 10D75PTHTSSS/316/A-2000

  • Zoro # G114441314


product price: $372.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Screw Size
#10-12
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D75PTHTSSS/316/A-2000
Zoro #
G114441314
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-12
Fastener Length
3/4 in

Details

Head Type
Truss
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded

Description

Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products