Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK
- Mfr # 10D225PFHWS2Z-1200
- Zoro # G614424565
product price:Â
$
216.99
/pk of 1200, $0.18/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10D225PFHWS2Z-1200
- Zoro #
- G614424565
- UPC #
- 759762115445
- Country of Origin
- Multiple
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/4 in
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.