
#10-24 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK
Mfr # 10C37BSHCSAZ-100
Zoro # G714424922
product price:Â $17.19
/pk 100, $0.17/eaKey Features
Button Head
Hex Drive
Thread Size
#10-24
Screw Length
3/8 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C37BSHCSAZ-100
Zoro #
G714424922
UPC #
759762078535
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Screw Length
3/8 in
Drive Size
5/32 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.