Zoro Homepage

#10, 3 in, Plain Brass Flat Head Phillips Drive, 200 PK

  • Mfr # 10D300PFHWSB-200

  • Zoro # G314426630


product price: $280.99
/pk 200, $1.40/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D300PFHWSB-200
Zoro #
G314426630
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.