
#10-32, Steel, 0.433 in Wd, 0.61 in Lg, 500 PK
Mfr # 10FSWNSPPL/ST-500
Zoro # G914437975
product price:Â $272.99
/pk 500, $0.55/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.61 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10FSWNSPPL/ST-500
Zoro #
G914437975
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Base Width
0.433 in
Base Length
0.61 in
Pilot Height
0.025 in
Base Thickness
0.091 in
Details
Material
Steel
Finish
Plain
Description
Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.