Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 300 PK
- Mfr # 10FTNUTS2Z/3/.312-300
- Zoro # G214438061
product price:Â
$
56.19
/pk of 300, $0.19/ea
Key Features
Material
Steel
Finish
Zinc Plated
Barrel Height
5/16 in
Flange Diameter
3/4 in
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10FTNUTS2Z/3/.312-300
- Zoro #
- G214438061
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Zinc Plated
- Thread Type
- Fine
Dimensions
- Thread Size
- #10-32
- Barrel Height
- 5/16 in
- Flange Diameter
- 3/4 in
Description
T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.