Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-32 x 2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 1000 PK
- Mfr # 10F200PFHMSSS/316-1000
- Zoro # G114431025
product price:Â
$
330.99
/pk of 1000, $0.33/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F200PFHMSSS/316-1000
- Zoro #
- G114431025
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 2 in
Description
Phillips Flat Head machine screws have a flat top with a conical bearing surface andare commonly used in countersunk holes where the screw head must sit flush with the surface of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.