#10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK

  • Mfr # 10D75PFHWS2Z-3000

  • Zoro # G114438833


product price:  $246.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D75PFHWS2Z-3000
Zoro #
G114438833
UPC #
759762115384
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
3/4 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.