10 Pieces 1/2inx2in Stainless Steel 1/16in Thick Fender Washers, 10PK

  • Mfr # 50X200FWSS-10

  • Zoro # G314482773


product price:  $13.79
/pk 10, $1.38/ea

Key Features

Material
18-8 Stainless Steel
Minimum Thickness
1/16 in
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50X200FWSS-10
Zoro #
G314482773
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
1/16 in
Inside Diameter
0.531 in

Details

Material
18-8 Stainless Steel

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products