Shop BOLTSANDNUTS.COM
See all product information
Create Account
10 Pieces 1/8in-27 Zerks Grease Fitting 45 Degree Steel Zinc, 10PK
- Mfr # 5GF-STLZINC-45DEGREE-10
- Zoro # G614484989
product price:Â
$
11.15
/pk of 10, $1.12/ea
Key Features
Fitting Head Angle
45 Degrees
Thread Type
NPT
Material
Steel
Fitting Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5GF-STLZINC-45DEGREE-10
- Zoro #
- G614484989
- UPC #
- 681702230928
- Country of Origin
- Multiple
- Fitting Head Angle
- 45 Degrees
- Thread Type
- NPT
- Material
- Steel
- Fitting Finish
- Zinc Plated
Description
Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.