10 Pieces M8-1.0 Zerks Grease Fitting 45 Degree Steel Zinc, 10PK

  • Mfr # M8GF-STLZINC-45DEGREE-10

  • Zoro # G114497700


product price:  $8.99
/pk 10, $0.90/ea

Key Features

Fitting Head Angle
45 Degrees
Thread Size
M8-1.0
Thread Type
Fine
Material
Steel
Fitting Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M8GF-STLZINC-45DEGREE-10
Zoro #
G114497700
UPC #
681702231673
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.0

Details

Fitting Head Angle
45 Degrees
Thread Type
Fine
Material
Steel
Fitting Finish
Zinc Plated

Description

Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.