
10 Pieces M8-1.0 Zerks Grease Fitting 90 Degree Steel Zinc, 10PK
Mfr # M8GF-STLZINC-90DEGREE-10
Zoro # G314497548
product price:Â $8.49
/pk 10, $0.85/eaKey Features
Fitting Head Angle
90 Degrees
Thread Size
M8-1.0
Thread Type
Fine
Fitting Finish
Zinc Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M8GF-STLZINC-90DEGREE-10
Zoro #
G314497548
UPC #
681702231727
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.0
Details
Fitting Head Angle
90 Degrees
Thread Type
Fine
Fitting Finish
Zinc Plated
Material
Steel
Description
Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.