
#10 x 2-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 250 PK
Mfr # 10F250STHMSZ-250
Zoro # G114436839
product price:Â $62.15
/pk 250, $0.25/eaKey Features
Truss Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10F250STHMSZ-250
Zoro #
G114436839
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Truss Head Machine Screwshave a slotted head requiring a flat-head screwdriver andis commonly used in applications where minimal clearance exists.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.