
#10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 100 PK
Mfr # 10F350DSPBH2P-100
Zoro # G814426253
product price: $27.85
/pk 100, $0.28/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Phosphate and Oil
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F350DSPBH2P-100
Zoro #
G814426253
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Phosphate and Oil
Thread Type
Fine
Tip Type
Pointed
Description
The bugle head of these screws is a concave shape, which allows the screw to depress the drywall surface without breaking it making an easy countersink. These screws have a piercing point, which means they are sharp and can pierce through drywall without the need for pre-drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.