#10 x 4 in Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # 10C400STHMSZ-50

  • Zoro # G314435175


product price:  $21.25
/pk 50, $0.43/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10C400STHMSZ-50
Zoro #
G314435175
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

Slotted Truss Head Machine Screwshave a slotted head requiring a flat-head screwdriver andis commonly used in applications where minimal clearance exists.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products