100 Pieces 1/4in-28 Zerks Grease Fitting 45 Degree Steel Zinc, 100PK

  • Mfr # 25GF-STLZINC-45DEGREE-100

  • Zoro # G814481221


product price:  $87.15
/pk 100, $0.87/ea

Key Features

Fitting Head Angle
45 Degrees
Thread Size
1/4"-28
Thread Type
UNF
Fitting Finish
Zinc Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25GF-STLZINC-45DEGREE-100
Zoro #
G814481221
UPC #
681702231093
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28

Details

Fitting Head Angle
45 Degrees
Thread Type
UNF
Fitting Finish
Zinc Plated
Material
Steel

Description

Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.