Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Pieces 3/8in-16 6 Prong Long Pilot Hex Weld Nuts, 100PK

  • Mfr # 37CHWHPL/LONG/6-100

  • Zoro # G314454374


product price: $57.35
/pk 100, $0.57/ea

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Plain
Base Thickness
0.24 in
Pilot Height
0.085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CHWHPL/LONG/6-100
Zoro #
G314454374
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Base Thickness
0.24 in
Pilot Height
0.085 in

Details

Material
Steel
Finish
Plain

Description

6 Projection Hex Weld Nuts are a six-sided hexagon nut with six projections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.