Shop BOLTSANDNUTS.COM
See all product information
Create Account
100 Pieces #48 Worm Gear Hose Clamp 304 Stainless w/ 5/16in Slotted Screw, 100PK
- Mfr # 48WGHC304-100
- Zoro # G514481743
product price:Â
$
274.99
/pk of 100, $2.75/ea
Free Shipping & Returns
Key Features
Clamp Type
Normal
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel
Thickness
1/2 in
Screw Size
#48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48WGHC304-100
- Zoro #
- G514481743
- UPC #
- 681702230799
- Country of Origin
- Multiple
Dimensions
- Thickness
- 1/2 in
- Screw Size
- #48
Details
- Clamp Type
- Normal
- Hose Clamp Screw Material
- 18-8 Stainless Steel
- Material
- 18-8 Stainless Steel
Description
A Hose Clamp is a device designed to secure a hose over a fitting, such as a spigot or barb. By clamping the hose down, it prevents the fluid in the hose from leaking at the connection. Hose clamps are used in a variety of industries to secure the transportation of products, liquids, gases, and chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.