
100 Pieces M3 Class 10 Internal Tooth Lock Washers Zinc Clear, 100PK
Mfr # M3ITLW10Z-100
Zoro # G114496925
product price: $3.50
/pk 100, $0.04/eaSold in multiples of 4 for $14.00
Key Features
Finish
Zinc Plated
For Screw Size
M3
Material Grade/Class
Class 10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3ITLW10Z-100
Zoro #
G114496925
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M3
Details
Finish
Zinc Plated
Material Grade/Class
Class 10
Description
Tooth Lock Washers featuring teeth-like serrations either internally or externally are designed to prevent bolted joints from loosening using friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.