
100 Pieces M4 Class 12 Curved Spring Washers Plain, 100PK
Mfr # M4CSW12PL-100
Zoro # G514505746
product price: $5.50
/pk 100, $0.06/eaSold in multiples of 2 for $11.00
Key Features
Finish
Plain
Material Grade/Class
Class 12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4CSW12PL-100
Zoro #
G514505746
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M4
Details
Finish
Plain
Material Grade/Class
Class 12
Description
Curved Spring Washers are a type of washer that provides a spring of force to create a stronger hold and offers more resistance to vibration. They prevent loosening , distribute loads evenly, absorb axial end play, and are reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.