100 Pieces M6-1.0 Zerks Grease Fitting Straight Steel Zinc, 100PK

  • Mfr # M6GF-STLZINC-STRAIGHT-100

  • Zoro # G314496558


product price:  $30.59
/pk 100, $0.31/ea

Key Features

Fitting Head Angle
Straight
Thread Size
M6-1.0
Thread Type
Coarse
Material
Steel
Fitting Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6GF-STLZINC-STRAIGHT-100
Zoro #
G314496558
UPC #
681702231499
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.0

Details

Fitting Head Angle
Straight
Thread Type
Coarse
Material
Steel
Fitting Finish
Zinc Plated

Description

Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.